Learn More
Thermo Scientific™ Finnpipette™ F1 Variable Volume Single-Channel Pipettes
Description
Simplify volume adjustment with Thermo Scientific™ Finnpipette™ F1 Variable-Volume Pipettes, which include an easy set and forget lock mechanism that features an adjustable finger rest and proprietary soft touch tip ejection. An antimicrobial treatment protects the instrument against contamination.
- Silver (Ag) ions create an antimicrobial surface that inhibits growth of bacteria, microbes, and fungus
- “Set-and-forget” pipetting button enables easy volume adjustment
- Pipetting button rotates freely when not in locking position
- Finger rest can be adjusted 120° for optimal pipetting position
- Light, smooth pipetting action enables better results over longer periods
- Super blow-out piston with volumes of 50μL and below ensures delivery of micro-size drops
- Proprietary soft-touch tip ejection minimizes forces needed for tip ejection
Specifications
Specifications
| Accuracy | ±3.5 to 1% |
| Compatible Tips | Finntip Flex 200, 250 universal |
| Description | F1 Variable Volume Pipette |
| Color | Yellow |
| For Use With | FinnTip™: Flex 200, 250 Universal |
| Number of Channels | 1 |
| Product Line | Finnpipette™ F1 |
| Type | Variable Volume Pipette |
| Volume (Metric) | 1 to 10 μL |
| Increments | 0.02 μL |
| Show More |
Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.
Your input is important to us. Please complete this form to provide feedback related to the content on this product.