missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ Finnpipette™ F1 Variable Volume Single-Channel Pipettes

Product Code. 11827391
Click to view available options
Volume (Metric):
0.2 to 2 μL
0.5 to 5 μL
0.5 to 5 mL
1 to 10 μL
1 to 10 mL
10 to 100 μL
100 to 1000 μL
2 to 20 μL
20 to 200 μL
30 to 300 μL
5 to 50 μL
Color:
Blue
Green
Orange
Pink
Red
Turquoise
Yellow
Unit Size:
Each
This item is not returnable. View return policy

Product Code. 11827391

Brand: Thermo Scientific™ 4641010

This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
View alternative products

This item is not returnable. View return policy

Simplify volume adjustment with an easy set and forget lock mechanism, one of several convenient features of this ergonomic pipette.

Simplify volume adjustment with Thermo Scientific™ Finnpipette™ F1 Variable-Volume Pipettes, which include an easy set and forget lock mechanism that features an adjustable finger rest and proprietary soft touch tip ejection. An antimicrobial treatment protects the instrument against contamination.

Features:
  • Silver (Ag) ions create an antimicrobial surface that inhibits growth of bacteria, microbes, and fungus
  • “Set-and-forget” pipetting button enables easy volume adjustment
  • Pipetting button rotates freely when not in locking position
  • Finger rest can be adjusted 120° for optimal pipetting position
  • Light, smooth pipetting action enables better results over longer periods
  • Super blow-out piston with volumes of 50μL and below ensures delivery of micro-size drops
  • Proprietary soft-touch tip ejection minimizes forces needed for tip ejection
TRUSTED_SUSTAINABILITY

Specifications

Accuracy ±12 to 2.5%
Compatible Tips Finntip Flex 10, 10, 50
Description F1 Adjustable-Volume Pipetter
Color Pink
For Use With FinnTip™: Flex 10, 10, 50
Model F1
Number of Channels 1
Product Line Finnpipette™ F1
Type Variable Volume Pipette
Volume (Metric) 0.2 to 2 μL
Increments 0.002 μL
Precision 10 to 2%
Show More Show Less

Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.