Learn More
Thermo Scientific™ Finnpipette™ F1 Variable Volume Single-Channel Pipettes
Simplify volume adjustment with an easy “set and forget” lock mechanism, one of several convenient features of this ergonomic pipette.
Brand: Thermo Scientific™ 4641090
Code : 04
Additional Details : Weight : 0.29600kg
Description
Simplify volume adjustment with Thermo Scientific™ Finnpipette™ F1 Variable-Volume Pipettes, which include an easy “set and forget” lock mechanism that features an adjustable finger rest and proprietary soft touch tip ejection. An antimicrobial treatment protects the instrument against contamination.
Features:- Silver (Ag) ions create an antimicrobial surface that inhibits growth of bacteria, microbes, and fungus
- “Set-and-forget” pipetting button enables easy volume adjustment
- Pipetting button rotates freely when not in locking position
- Finger rest can be adjusted 120° for optimal pipetting position
- Light, smooth pipetting action enables better results over longer periods
- Super blow-out piston with volumes of 50μL and below ensures delivery of micro-size drops
- Proprietary soft-touch tip ejection minimizes forces needed for tip ejection
Specifications
+/-1.5 to 0.6% | |
F1 Variable Volume Pipette | |
FinnTip™: Flex 300, 300 | |
1 | |
Variable Volume Pipette | |
1µL |
Finntip Flex 300, 300 | |
Orange | |
Finnpipette™ F1 | |
Finnpipette™ F1 | |
30 to 300 μL | |
0.6 to 0.2% |
Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.