missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Kartell™ Plastilab™ Finned Plug for Disposable Tubes
Designed with flexible fins to create a snug fit.
Brand: Kartell™ 8830506
12.49 GBP valid until 2024-03-30
Use promo code "21636" to get your promotional price.
Code : 02
Additional Details : Weight : 0.67680kg
Description
Designed with flexible fins to create a snug fit.
- Fits tubes 11 to 13mm or 15 to 17mm
- Available in a variety of colors for coding
Specifications
Finned Plug | |
Polyethylene | |
15 to 17 mm Tubes |
CE-IVD | |
Yellow |