missing translation for 'onlineSavingsMsg'
Learn More
Learn More
BM Polyco™ Finite™ P Indigo AF Nitrile Powder Free Disposable Gloves
Click to view available options
Size:
Small
Medium
Large
X-Large
Description
- Advanced nitrile technology provides an exceptionally soft and pliable fit
- Powder free and free from latex proteins and residual accelerators
- Ideal for wearers with sensitive skin
- Unique shape delivers an ambidextrous glove with improved fit
- Barrier against oils, acids and chemicals adhering to European Standard EN374
- Beaded cuffs offers additional strength whilst protecting the forearm from liquid roll back
- Application areas: pharmaceuticals, electronics, inspection, laboratory work, clinical lab duties
Specifications
Certifications/Compliance | European Standard EN374 |
Disposable | Single-use |
Hand | Ambidextrous |
Latex Free | Yes |
Material | Nitrile |
Powdered | Powder Free |
Size | X-Large |
Sterility | Non-sterile |
Glove Cuff Style | Beaded |
missing translation for 'provideContentCorrection'
missing translation for 'productTitle'