missing translation for 'onlineSavingsMsg'
Learn More
Learn More
BM Polyco™ Finite™ P Indigo AF Nitrile Powder Free Disposable Gloves
Click to view available options
Size:
Small
Medium
Large
X-Large
Unit Size:
Pack of 100
Description
- Advanced nitrile technology provides an exceptionally soft and pliable fit
- Powder free and free from latex proteins and residual accelerators
- Ideal for wearers with sensitive skin
- Unique shape delivers an ambidextrous glove with improved fit
- Barrier against oils, acids and chemicals adhering to European Standard EN374
- Beaded cuffs offers additional strength whilst protecting the forearm from liquid roll back
- Application areas: pharmaceuticals, electronics, inspection, laboratory work, clinical lab duties
Specifications
Specifications
| Certifications/Compliance | European Standard EN374 |
| Disposable | Single-use |
| Hand | Ambidextrous |
| Latex Free | Yes |
| Material | Nitrile |
| Powdered | Powder Free |
| Size | Large |
| Sterility | Non-sterile |
| Glove Cuff Style | Beaded |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction