missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Gilac™ Finely Perforated Stackable Crate with Handles
Click to view available options
Color:
Gray
White
Unit Size:
Each
Description
- Stackable reinforced crate with handles, ideal for handling in the food industry
- Its very fine perforations ensure excellent ventilation of the food, even when stacked
- This professional-quality reinforced box is designed for intensive use
Specifications
Specifications
| Closure Type | None |
| Color | White |
| Material | HDPE |
| Shape | Rectangular |
| Product Type | Stackable Crate |
| Dimensions (L x W x H) | 545 x 390 x 200 mm |
| Length (Metric) | 545 mm |
| Width (Metric) | 390 mm |
| Height (Metric) | 200 mm |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction