missing translation for 'onlineSavingsMsg'
Learn More

Gilac™ Finely Perforated Crate

Product Code. 17938431
Click to view available options
Capacity (Metric):
12 L
18 L
Dimensions (L x W x H):
600 x 400 x 70 mm
600 x 400 x 100 mm
Unit Size:
Each
This item is not returnable. View return policy

Product Code. 17938431

Brand: Gilac™ G189321

Please to purchase this item. Need a web account? Register with us today!

This item is not returnable. View return policy

Finely Perforated Crate is designed to store small foodstuffs since its very fine openings (5 x 5 mm) do not allow food to pass through while allowing them to drip and dry.

  • 600 x 400 finely perforated crate.
  • Designed to store small foodstuffs.
  • Very fine openings (5 x 5 mm) do not allow food to pass through while allowing them to drip and dry.
  • Perforated base and walls.
  • Side supports.
  • Compatible with all GILAC 4 and 6-wheel dollies.

Specifications

Capacity (English) 3.2 gal.
Capacity (Metric) 12 L
Closure Type None
Color White
Material HDPE
Shape Rectangular
Product Type Crate
Dimensions (L x W x H) 600 x 400 x 70 mm
Length (Metric) 600 mm
Length (English) 23.6 in.
Width (Metric) 400 mm
Width (English) 15.7 in.
Height (Metric) 70 mm
Height (English) 2.8 in.
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.