missing translation for 'onlineSavingsMsg'
Learn More

Ekastu Safety™ Mandil Filtering Facepiece FFP2

Product Code. 10371722
Change view
Click to view available options
Flow Rate:
160 L/min.
Unit Size:
Pack of 12
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Flow Rate Unit Size
10371722 160 L/min. Pack of 12
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 10371722 Supplier Ekastu Safety™ Supplier No. 411181
Estimated Shipment: 23-02-2027
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Protects against slightly toxic and harmful particles up to 12.5 times the NPF value. EKASTU Safety™ Mandil Filtering Facepiece FFP2 has a five-year shelf life in original packaging.

  • With color-coded nosepiece
  • Protection against slightly toxic and harmful particles up to 10 times the NPF value
  • Filter class DIN EN 149:2001 FFP2 NR
  • In original packaging: 5 years shelf life
  • 12 pieces per pack

Specifications

Color White
Flow Rate 160 L/min.
Pressure 3.0 mbar
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.