missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Wheaton™ Fine Tip Micro-Pasteur Pipette, Bulk Pack
Description
- Ensures safe sample transfer
- Micro size
Specifications
Specifications
| Autoclavable | Not Autoclavable |
| Bulb Draw (Metric) | 1.5 mL |
| Calibrated | No |
| Certifications/Compliance | CE Marked |
| Description | Fine Tip Plastic Micro Pasteur Pipette |
| Material | LDPE |
| Sterility | Sterile |
| For Use With (Application) | Liquid transfer |
| Graduated | No |
| Quantity | 3000/Pk |
| Show More |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?