missing translation for 'onlineSavingsMsg'
Learn More

Manutan Fine rib matting, 10m roll, WxD 1220mm x 3mm

Product Code. 12850209
Encompass_Preferred
Change view
Click to view available options
Dimensions (L x W):
1220 x 3 mm
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Dimensions (L x W)
12850209 1220 x 3 mm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 12850209 Supplier Manutan Supplier No. A352340

Please to purchase this item. Need a web account? Register with us today!

This item is not returnable. View return policy
3mm or 6mm thickness solid ribbed rubber matting, with an excellent anti-slip surface, ideal for commercial or industrial environments. Suitable as flooring, step treads, vehicles and bench top mats, drawer and shelf lining etc. Loose lay or fix with a suitable adhesive.
  • Black
  • Length : 10m
  • Width : 1220mm
  • Mat thickness : 3mm
  • Weight : 3.3kg/m2

Specifications

Dimensions (L x W) 1220 x 3 mm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.