missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Kartell™ Filtration and Vacuum Pumps
Click to view available options
Diameter (Metric) Outer:
12/13/15 mm Nominal
8/9/10 mm Nominal
Unit Size:
Each
Pack of 10
Description
Prevents water back-flow when pressure falls. Kartell™ Filtration and Vacuum Pumps are useful for any tubing system and vacuum line.
- With ribbed tapered terminations
- Minimum safe working pressure: 0.07Bar at room temperature (20°C)
Specifications
Specifications
| Diameter (Metric) | Nominal O.D.-- 12/13/15 mm; Valley O.D.-- 9.5/12.5 mm; Tapered connector tubes: 9.5/12.5 mm |
| Autoclavable | Autoclavable |
| Material | Polypropylene, Dutral |
| Diameter (Metric) Outer | 12/13/15 mm Nominal |
| For Use With (Application) | For any tubing system and vacuum line |
| Min. Operating Temperature (Metric) | -20°C |
| Packaging Quantity | 1 Each |
| Maximum Pressure | 0.07 to 2 BAR |
| Max. Operating Temperature (Metric) | 135°C |
| Product Type | Non-return Valve |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction