missing translation for 'onlineSavingsMsg'
Learn More

Cytiva™ Whatman™ Grade 72 Activated Carbon Air Filter Paper

Product Code. 10445300
Change view
Click to view available options
Diameter (Metric):
55 mm
Unit Size:
Pack of 100
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Diameter (Metric) unitSize
10445300 55 mm Pack of 100
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 10445300 Supplier Cytiva™ Supplier No. 1872055
Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Activated Carbon Air Filter Papers are designed for monitoring of radioactive iodine air pollution in medical and nuclear installations. These Grade 72 cellulose filter papers are designed specifically for these safety critical environments, delivering sensitive and accurate results for analysis.

  • Product Type: Filter Paper
  • Grade: 72
  • Material: Cellulose/Glass/Activated Carbon
  • Thickness: (Metric): 800 μm
  • Diameter (Metric): 55 mm
  • Weight: 195 g/m2
  • For Use with (Application): Monitoring of radioactive iodine air pollution in medical and nuclear installations
TRUSTED_SUSTAINABILITY

Specifications

Autoclavable Not Autoclavable
Disposable Single-use
Material Cellulose/Glass/Activated Carbon
Sterility Non-sterile
For Use With (Application) Monitoring of Radioactive Iodine Air Pollution in Medical and Nuclear Installations
Grade 72
No. per Pack 100 Pk.
Thickness (Metric) 800 μm
Type Filter Paper
Diameter (English) 2.2 in.
Diameter (Metric) 55 mm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.