missing translation for 'onlineSavingsMsg'
Learn More

Glassco Laboratory Equipments Filtration Glass Flask

Product Code. 31937666
Change view
Click to view available options
Capacity (Metric):
100 mL
250 mL
500 mL
1000 mL
2000 mL
Unit Size:
Pack of 4
Pack of 6
5 product options available for selection
Product selection table with 5 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Capacity (Metric) Unit Size
31937666 500 mL Pack of 6
31937653 100 mL Pack of 6
31937675 250 mL Pack of 6
31937664 1000 mL Pack of 6
31937685 2000 mL Pack of 4
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 5 options available.
5 options
Product Code. 31937666 Supplier Glassco Laboratory Equipments Supplier No. EU074.202.03
In Stock
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

Glass filtration flask with a glass connector for laboratory filtration applications.

  • Glass filtration flasks with glass connectors
  • Available in 100 mL, 250 mL, 500 mL, 1000 mL, and 2000 mL capacities
  • Heavy walls designed to withstand high vacuum
  • Made from 3.3 borosilicate glass
  • Printed with durable white enamel
  • Supplied without graduations
  • Chemical resistant

Specifications

Capacity (Metric) 500 mL
Material Borosilicate Glass (3.3)
Product Type Filtration Flask
Autoclavable Autoclavable
Disposable Reusable
Graduated No
Mouth Style Heavy Duty Rim
Sterility Non-sterile
Bottom Shape Flat
Surface Treatment None
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.