missing translation for 'onlineSavingsMsg'
Learn More

Erlab Filtering Clean air enclosure Captair Flow Smart

Product Code. 30245756
Change view
Click to view available options
Model:
321
391
483
714
Unit Size:
Each
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Model unitSize
30245756 321 Each
30245750 391 Each
30245764 483 Each
30245757 714 Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
This item is not returnable. View return policy
Availability and estimated dispatch date are for standard equipment. If factory fitted options, customisation or services are required, please Request A Quote or contact your Account Manager as lead times will vary.
Product Code. 30245756 Supplier Erlab Supplier No. AF606

Please to purchase this item. Need a web account? Register with us today!

This item is not returnable. View return policy
Availability and estimated dispatch date are for standard equipment. If factory fitted options, customisation or services are required, please Request A Quote or contact your Account Manager as lead times will vary.

This filtering clean air enclosure Captair Flow Smart is the ideal workstation for any operation requiring a totally clean environment.

  • Safety standards: NF EN 61010 - EN 1822:1998 (HEPA H14 and ULPA U16 Filters) - Air quality within the enclosure: ISO Class 5 EN 14644-1 standard
  • CE Marking
  • Dimensions (mm): Internal: L 765 x D 621 x H 732 (usable height of the work surface) External: L 808 x D 621 x H 1110/1205 (max/min height of filtration column)
  • Voltage / Frequency 110-230 V / 50-60 Hz (depending on configuration)
  • Air face velocity (m/s-fpm) 0.35 - 69 (depending on configuration)
  • Air flow (m3/h-CFM) 320 / 188 150 / 88 (depending on configuration)
  • Power consumption: 55 - 35 W (depending on configuration)
  • Decibel level 59 - 49 dBA (depending on configuration)
  • Side and front panels: Chemical resistant acrylic
  • Structure: Corrosion resistant electro-galvanized steel coated with anti-acid polymer
  • Filtration module is made with injected polypropylene
  • Particulate filter (1P) HEPA H14: This filtration technology traps particles larger than 0.1 μm with 99.995% efficiency according to the MPPS method set forth in the EN 1822-1 standard. ULPA U16: This filtration technology traps particles larger than 0.1 μm with 99.99995% efficiency according to the MPPS method set forth in the EN 1822-1 standard.
  • Carbon filter (optional) (1C) Adding a carbon filter to your enclosure allows protection of your samples from VOCs. AS filter: For organic vapors
  • Particulate pre-filter: Protect particulate filters from dust contained in the laboratory environment (only for 1P version)
  • Detection sensor: Type S Automatic detection of VOC - filter breakthrough
  • Temperature/Relative Humidity sensor
  • Anemometer monitors a drop in pressure that indicates pre-filter or filter replacement is required
  • Internal lighting: LED - IP 44 - 6000K - 800 lux
  • Light button
  • Particle sensor
  • Side panel utility ports: For allowing electrical cables and/or fluid lines to enter the enclosure with ease - 2 per unit
  • Worktop Stainless steel 304 L / TRESPA™ TopLab PLUS
  • Benches: Rolling cart (Mobicap) or fixed bench (Benchcap)
  • Shelves: Internal metal sliding shelf (only for Benchcap)
  • Communication interface: Simple communication by audible and light pulses: unit running time, air face velocity, automatic alarm to detect a filtration fault, fan failure alarm
  • eGuard APP for remote control to monitor the hood, change the settings, and deliver safety alerts immediately to your devices (mobile, tablet and PC)
  • Network connection

Specifications

Product Type Ductless Filtering Fume Hood
Filter Type Bonded Carbon and/or HEPA
Material Corrosion Resistant Electro-galvanized Steel, Antiacid Polymer Coating
Model 321
Voltage 110/230 V
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.