missing translation for 'onlineSavingsMsg'
Learn More

Erlab Filtering Chemical Fume Hoods Captair Smart
BIOPHARMA

Product Code. 30245773
Change view
Click to view available options
Model:
321
391
392
481
483
633
714
Unit Size:
Each
7 product options available for selection
Product selection table with 7 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Model unitSize
30245773 391 Each
30245762 321 Each
30245751 481 Each
30245768 392 Each
30245760 483 Each
30245752 633 Each
30245753 714 Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 7 options available.
7 options
This item is not returnable. View return policy
Availability and estimated dispatch date are for standard equipment. If factory fitted options, customisation or services are required, please Request A Quote or contact your Account Manager as lead times will vary.
Product Code. 30245773 Supplier Erlab Supplier No. AA616

Please to purchase this item. Need a web account? Register with us today!

This item is not returnable. View return policy
Availability and estimated dispatch date are for standard equipment. If factory fitted options, customisation or services are required, please Request A Quote or contact your Account Manager as lead times will vary.

This filtering chemical fume hoods Captair Smart, by capturing toxic gases at source and filtering them with an Erlab specific developed filters, ensures a superior level of user protection to all other filtration or extraction devices.

  • Safety Standards AFNOR NF X 15-211:2009: France - BS 7989: England - DIN 12 927:Germany - EN 1822:1998 (HEPA H14 and ULPA U17 Filters)
  • CE Marking
  • Dimensions (mm): Internal: L 765 x D 621 x H 732 (usable height of the work surface) - External: L 808 x D 621 x H 1110/1285 (max/min height of filtration column)
  • Air Flow 220 m3/h - 135 CFM
  • Air Face Velocity 0.4 to 0.6 m/s - 79 fpm to 118 fpm
  • Voltage/Fequency: 110-230 V / 50-60 Hz
  • Power consumption: 65 W
  • Sash openings: Oblong
  • Structure: Corrosion resistant electro-galvanized steel coated with anti-acid polymer
  • Side and front panels are made with chemical resistant acrylic
  • Filtration module is made with injected polypropylene
  • Filtration technology 1 column that can be configured to handle liquids, powders, or both
  • Following filtration column configuration you can have Carbon filtration for gases and vapours and Particulate filtration for powders
  • Particulate Pre-filter: Protects the main filter(s) from dust
  • Detection sensor : Type S, for solvents / Type A, for acids / Type F, for formaldehyde
  • Temperature / Relative Humidity sensor
  • Internal lighting LED lighting > 650 Lux
  • Anemometer: Air face velocity alarm
  • Light button
  • Transparent Back Panel (option): Clear acrylic panel for easy viewing
  • Work Surfaces: Trespa™ Labplus, Glass or 304L Stainless Steel
  • Benches: Mobile (Mobicap) or fixed (Benchcap)
  • Bench equipment: Technical gases outlets, water outlets, front control valves, sink, power sockets (Only compatible with Trespa™ Labplus worktop and fixed bench)
  • Chemical Listing: List of approved chemicals
  • Communication interface: Simple communication by audible and light pulses: unit running time, air face velocity, automatic alarm to detect a filtration fault, ventilation settings, fan failure alarm
  • eGuard APP for remote control to monitor the hood, change the settings, and deliver safety alerts immediately to your devices (mobile, tablet and PC)
  • Network connection

Specifications

Product Type Ductless Filtering Fume Hood
Filter Type Bonded Carbon and/or HEPA
Material Corrosion Resistant Electro-galvanized Steel, Antiacid Polymer Coating
Model 391
Voltage 110/230 V
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.