missing translation for 'onlineSavingsMsg'
Learn More

asecos™ Filter for Recirculating Air Storage Cabinet

Product Code. 15987556 Shop All asecos Products
Change view
Click to view available options
For Use With (Equipment):
Model FX90
Model FX90 & FX30
Unit Size:
Each
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. For Use With (Equipment) unitSize
15987556 Model FX90 Each
15997556 Model FX90 & FX30 Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
This item is not returnable. View return policy
Product Code. 15987556 Supplier asecos™ Supplier No. 32950
Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Activated carbon filter for air filtration storage cabinets

  • Filter
  • Activated carbon
  • For models: FX90 and/or FX30
  • For tall cabinets
  • Dimensions exterior (W x D): 270 x 270 mm

Specifications

Depth (Metric) Exterior 270 mm
Dimensions (D x W x H) 270 x 270 x 246 mm
For Use With (Equipment) Model FX90
Height (Metric) Exterior 246 mm
Includes FX-CX
Weight (Metric) 6.75 kg
Width (Metric) Exterior 270 mm
Product Type Activated Carbon Filter
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.