missing translation for 'onlineSavingsMsg'
Learn More

Spectrum Labs™ Filter Modules

Product Code. 12487081
Change view
Click to view available options
Diameter (Metric) Inside:
0.5 mm
Unit Size:
Each
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Diameter (Metric) Inside unitSize
12487081 0.5 mm Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 12487081 Supplier Spectrum Labs™ Supplier No. C02S05U05P

Please to purchase this item. Need a web account? Register with us today!

This item requires a price update prior to being ordered.

Request a Price for this item here.

This item is not returnable. View return policy

Specifications

Pore Size 0.05 μm
Filtration Area 28 cm2
For Use With (Application) For Use with PS Applications
No. per Pack 1 Each
Type Filter Modules
Diameter (Metric) Inside 0.5 mm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.