missing translation for 'onlineSavingsMsg'
Learn More
Learn More
ROBU VitraPOR™ Filter Disc, Untreated, Ground Cylindrical, 380 mm
The faces of the VitraPOR™ standard filter discs are press moulded and may show thickness deviations.
£1630.00 - £1940.00
Specifications
Material | Borosilicate Glass (3.3) |
---|---|
Sterility | Non-sterile |
No. per Pack | 1 Ea. |
Thickness (Metric) | 38.0 ± 8.0 mm |
Diameter (Metric) Membrane | 380 mm |
Product Code | Brand | Porosity | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Porosity | Price | Quantity & Availability | |||||
16843196
|
ROBU VitraPOR™
53800 |
0 |
£1630.00
Each |
Estimated Shipment: 16-05-2024
Log in to see stock. |
|||||
16853196
|
ROBU VitraPOR™
53801 |
1 |
£1630.00
Each |
Estimated Shipment: 16-05-2024
Log in to see stock. |
|||||
16863196
|
ROBU VitraPOR™
53802 |
2 |
£1630.00
Each |
Estimated Shipment: 16-05-2024
Log in to see stock. |
|||||
16873196
|
ROBU VitraPOR™
53803 |
3 |
£1630.00
Each |
Estimated Shipment: 16-05-2024
Log in to see stock. |
|||||
16883196
|
ROBU VitraPOR™
53804 |
4 |
£1940.00
Each |
Estimated Shipment: 16-05-2024
Log in to see stock. |
|||||
Description
- Highly resistant to most chemicals and temperatures up to 500°C
Specifications
Borosilicate Glass (3.3) | |
1 Ea. | |
380 mm |
Non-sterile | |
38.0 ± 8.0 mm |