missing translation for 'onlineSavingsMsg'
Learn More
Learn More
ROBU VitraPOR™ Filter Disc, Untreated, Ground Cylindrical, 30 mm
The faces of the VitraPOR™ standard filter discs are press moulded and may show thickness deviations.
£39.90 - £171.00
Specifications
Material | Borosilicate Glass (3.3) |
---|---|
Sterility | Non-sterile |
No. per Pack | 10/Pk. |
Thickness (Metric) | 3.5 ± 0.8 mm |
Diameter (Metric) Membrane | 30 mm |
Product Code | Brand | Porosity | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Porosity | Price | Quantity & Availability | |||||
12070422
|
ROBU VitraPOR™
15305 |
5 |
£171.00
Pack of 10 |
Estimated Shipment: 24-05-2024
Log in to see stock. |
|||||
12030422
|
ROBU VitraPOR™
15301 |
1 |
£39.90
Pack of 10 |
Estimated Shipment: 24-05-2024
Log in to see stock. |
|||||
16802776
|
ROBU VitraPOR™
15309 |
00 |
£39.90
Pack of 10 |
Estimated Shipment: 16-05-2024
Log in to see stock. |
|||||
16812776
|
ROBU VitraPOR™
1530F |
Fine |
£56.80
Pack of 10 |
Estimated Shipment: 16-05-2024
Log in to see stock. |
|||||
Description
- Highly resistant to most chemicals and temperatures up to 500°C
Specifications
Borosilicate Glass (3.3) | |
10/Pk. | |
30 mm |
Non-sterile | |
3.5 ± 0.8 mm |