missing translation for 'onlineSavingsMsg'
Learn More
Learn More
ROBU VitraPOR™ Filter Disc, Untreated, Ground Cylindrical, 260 mm
The faces of the VitraPOR™ standard filter discs are press moulded and may show thickness deviations.
£645.00 - £770.00
Specifications
Material | Borosilicate Glass (3.3) |
---|---|
Sterility | Non-sterile |
No. per Pack | 1 Ea. |
Thickness (Metric) | 26.0 ± 6.0 mm |
Diameter (Metric) Membrane | 260 mm |
Product Code | Brand | Porosity | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Porosity | Price | Quantity & Availability | |||||
16843166
|
ROBU VitraPOR™
52600 |
0 |
£645.00
Each |
Estimated Shipment: 16-05-2024
Log in to see stock. |
|||||
16853166
|
ROBU VitraPOR™
52601 |
1 |
£645.00
Each |
Estimated Shipment: 16-05-2024
Log in to see stock. |
|||||
16863166
|
ROBU VitraPOR™
52602 |
2 |
£645.00
Each |
Estimated Shipment: 16-05-2024
Log in to see stock. |
|||||
16873166
|
ROBU VitraPOR™
52603 |
3 |
£645.00
Each |
Estimated Shipment: 16-05-2024
Log in to see stock. |
|||||
16883166
|
ROBU VitraPOR™
52604 |
4 |
£770.00
Each |
Estimated Shipment: 16-05-2024
Log in to see stock. |
|||||
Description
- Highly resistant to most chemicals and temperatures up to 500°C
Specifications
Borosilicate Glass (3.3) | |
1 Ea. | |
260 mm |
Non-sterile | |
26.0 ± 6.0 mm |