missing translation for 'onlineSavingsMsg'
Learn More
Learn More
ROBU VitraPOR™ Filter Disc, Untreated, Ground Cylindrical, 250 mm
The faces of the VitraPOR™ standard filter discs are press moulded and may show thickness deviations.
£595.00 - £715.00
Specifications
Material | Borosilicate Glass (3.3) |
---|---|
Sterility | Non-sterile |
No. per Pack | 1 Ea. |
Thickness (Metric) | 19.0 ± 4.0 mm |
Diameter (Metric) Membrane | 250 mm |
Product Code | Brand | Porosity | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Porosity | Price | Quantity & Availability | |||||
16893156
|
ROBU VitraPOR™
52500 |
0 |
£595.00
Each |
Estimated Shipment: 16-05-2024
Log in to see stock. |
|||||
16803166
|
ROBU VitraPOR™
52501 |
1 |
£595.00
Each |
Estimated Shipment: 16-05-2024
Log in to see stock. |
|||||
16813166
|
ROBU VitraPOR™
52502 |
2 |
£595.00
Each |
Estimated Shipment: 16-05-2024
Log in to see stock. |
|||||
16823166
|
ROBU VitraPOR™
52503 |
3 |
£595.00
Each |
Estimated Shipment: 16-05-2024
Log in to see stock. |
|||||
16833166
|
ROBU VitraPOR™
52504 |
4 |
£715.00
Each |
Estimated Shipment: 16-05-2024
Log in to see stock. |
|||||
Description
- Highly resistant to most chemicals and temperatures up to 500°C
Specifications
Borosilicate Glass (3.3) | |
1 Ea. | |
250 mm |
Non-sterile | |
19.0 ± 4.0 mm |