missing translation for 'onlineSavingsMsg'
Learn More
Learn More
ROBU VitraPOR™ Filter Disc, Untreated, Ground Cylindrical, 20 mm
The faces of the VitraPOR™ standard filter discs are press moulded and may show thickness deviations.
£35.25 - £116.00
Specifications
Material | Borosilicate Glass (3.3) |
---|---|
Sterility | Non-sterile |
No. per Pack | 10/Pk. |
Thickness (Metric) | 3.0 ± 0.7 mm |
Diameter (Metric) Membrane | 20 mm |
Product Code | Brand | Porosity | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Porosity | Price | Quantity & Availability | |||||
12000412
|
ROBU VitraPOR™
15200 |
0 |
£35.25
Pack of 10 |
Estimated Shipment: 24-05-2024
Log in to see stock. |
|||||
12040412
|
ROBU VitraPOR™
15204 |
4 |
£39.90
Pack of 10 |
Estimated Shipment: 24-05-2024
Log in to see stock. |
|||||
12050412
|
ROBU VitraPOR™
15205 |
5 |
£116.00
Pack of 10 |
Estimated Shipment: 24-05-2024
Log in to see stock. |
|||||
16862766
|
ROBU VitraPOR™
15209 |
00 |
£35.25
Pack of 10 |
Estimated Shipment: 16-05-2024
Log in to see stock. |
|||||
16872766
|
ROBU VitraPOR™
1520F |
Fine |
£46.95
Pack of 10 |
Estimated Shipment: 16-05-2024
Log in to see stock. |
|||||
Description
- Highly resistant to most chemicals and temperatures up to 500°C
Specifications
Borosilicate Glass (3.3) | |
10/Pk. | |
20 mm |
Non-sterile | |
3.0 ± 0.7 mm |