missing translation for 'onlineSavingsMsg'
Learn More
Learn More
ROBU VitraPOR™ Filter Disc, Untreated, Ground Cylindrical, 160 mm
The faces of the VitraPOR™ standard filter discs are press moulded and may show thickness deviations.
£159.00 - £229.00
Specifications
Material | Borosilicate Glass (3.3) |
---|---|
Sterility | Non-sterile |
No. per Pack | 1 Ea. |
Thickness (Metric) | 13.0 ± 3.0 mm |
Diameter (Metric) Membrane | 160 mm |
Product Code | Brand | Porosity | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Porosity | Price | Quantity & Availability | |||||
16893116
|
ROBU VitraPOR™
51602 |
2 |
£159.00
Each |
Estimated Shipment: 16-05-2024
Log in to see stock. |
|||||
16803126
|
ROBU VitraPOR™
51603 |
3 |
£159.00
Each |
Estimated Shipment: 16-05-2024
Log in to see stock. |
|||||
16813126
|
ROBU VitraPOR™
51604 |
4 |
£191.00
Each |
Estimated Shipment: 16-05-2024
Log in to see stock. |
|||||
16823126
|
ROBU VitraPOR™
5160F |
Fine |
£229.00
Each |
Estimated Shipment: 16-05-2024
Log in to see stock. |
|||||
Description
- Highly resistant to most chemicals and temperatures up to 500°C
Specifications
Borosilicate Glass (3.3) | |
1 Ea. | |
160 mm |
Non-sterile | |
13.0 ± 3.0 mm |