missing translation for 'onlineSavingsMsg'
Learn More
Learn More
ROBU VitraPOR™ Filter Disc, Untreated, Ground Cylindrical, 150 mm
The faces of the VitraPOR™ standard filter discs are press moulded and may show thickness deviations.
£140.00 - £202.00
Specifications
Material | Borosilicate Glass (3.3) |
---|---|
Sterility | Non-sterile |
No. per Pack | 1 Ea. |
Thickness (Metric) | 10.0 ± 2.2 mm |
Diameter (Metric) Membrane | 150 mm |
Product Code | Brand | Porosity | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Porosity | Price | Quantity & Availability | |||||
16853116
|
ROBU VitraPOR™
51501 |
1 |
£140.00
Each |
Estimated Shipment: 16-05-2024
Log in to see stock. |
|||||
16863116
|
ROBU VitraPOR™
51502 |
2 |
£140.00
Each |
Estimated Shipment: 16-05-2024
Log in to see stock. |
|||||
16873116
|
ROBU VitraPOR™
51504 |
4 |
£169.00
Each |
Estimated Shipment: 16-05-2024
Log in to see stock. |
|||||
16883116
|
ROBU VitraPOR™
5150F |
Fine |
£202.00
Each |
Estimated Shipment: 16-05-2024
Log in to see stock. |
|||||
Description
- Highly resistant to most chemicals and temperatures up to 500°C
Specifications
Borosilicate Glass (3.3) | |
1 Ea. | |
150 mm |
Non-sterile | |
10.0 ± 2.2 mm |