missing translation for 'onlineSavingsMsg'
Learn More

Cole-Parmer™ Ion Exchange Filter Cartridge, Universal

Product Code. 11717178 Shop All Cole-Parmer Products
Change view
Click to view available options
Ion Exchange Filter Cartridge, Universal; Flow Rate: 7.2 L/hr.
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code.
11717178 Ion Exchange Filter Cartridge, Universal; Flow Rate: 7.2 L/hr.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 11717178 Supplier Cole-Parmer™ Supplier No. 0150625

Please to purchase this item. Need a web account? Register with us today!

This item is not returnable. View return policy

Use the Universal Ion Exchange Filter Cartridge to purify water up to 15 M-cm.

Cole-Parmer Filter Cartridge, Length: 18.75mm, Flow Rate: 7.2L/hr., Diameter: 3.25mm, For Use With: Produces water equivalent to single-distilled water, Quantity: 1Pack, Weight: 103.6g

  • Design your system with any combination of four different cartridges.
  • The four grades of disposable ion exchange filter cartridges withstand water pressue as high as 100 psi for safe hookup to any laboratory tap water system.
  • Cartridge resins turn amber to indicate when cartridges need to be changed.
  • All cartridges must be used with mounting brackets (order separately).
  • Store water using the accumulator cartridge for faster dispensing.

Suggested System Combinations:

  • A) One Adsorber and one Universal cartridge combination produces water free of all ionized constituents except free CO2 and silica.
  • B) Two Universal and two Research cartridges operating in tandem increase deionization capacity by 15%.
    • Recommended for use with water that has a mineral salt concentration of 10 grains per gallon or more.
    • When cartridges are mounted in pairs, use until the left cartridge is spent.
    • Then, shift the right cartridge to the left side and replace the right side with a new cartridge.
    • High water quality is retained.
  • C) Metex removes ≥99% of metallic ion, ammonia, and other cations.
    • Useful for power plants and for recovery of precious metals.

Specifications

Flow Rate 7.2 L/hr.
For Use With (Application) Produces water equivalent to single-distilled water
Pressure 100 psi
Quantity 1 Ea.
Type Filter Cartridge
Length (English) 476.2 mm
Length (Metric) 18.75 mm
Diameter (English) 0.13 in.
Diameter (Metric) 3.25 mm
Weight (English) 3.7 oz.
Weight (Metric) 103.6 g
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.