missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Sartorius Stedim Biotech™ Filter Boards, Grade C 450
Filter boards for the filtration and absorption of liquids.
Specifications
Basis Weight | 450 g/m2 |
---|---|
Format | Sheet |
Material | Cotton Linters, Refined Pulp |
Grade | C 450 |
Quantity | 100/Pk. |
Description
- Constructed of cotton linters and refined pulp
- Suitable for analytical sample preparation
- Non-sterile, bulk packed
Specifications
450 g/m2 | |
Cotton Linters, Refined Pulp | |
100/Pk. |
Sheet | |
C 450 | |
0.95 mm |