missing translation for 'onlineSavingsMsg'
Learn More
Learn More
CELLPATH FILOSLIDE 20 SLIDE TRAY
Click to view available options
Color:
Black
Blue
Green
Red
White
Yellow
Unit Size:
Pack of 10
Description
- The FiloSlide 20 tray, which measures 335 mm x 204 mm has a single column of 20 wells.
- Each slide has its own easy release compartment which is individually numbered.
- Constructed from solid board and available in six colours including black, white, yellow, blue, green and red.
- This allows laboratories to colour code different types of workload or different applications.
- Key Benefits:
- 360° cover flap saves working space requirement
- Range of colours available to assist in team resource allocation
- Thumb grooves for easy removal of slides
- Robust, allowing multiple use and cost savings
Specifications
Specifications
| Type | Slide Holder |
| Slide Capacity | 20 |
| Color | Black |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction