missing translation for 'onlineSavingsMsg'
Learn More

BRAND™ Replacement filling valves for BRAND™ Bottletop Dispensers

Product Code. 15533583 Shop All Brand Products
Change view
Click to view available options
For Use With (Equipment):
Dispensette S or S Organic - 1, 2, 5 and 10 mL
Dispensette S/S Organic - 25, 50, and 100 mL
Product Type:
Filling Valve
Includes:
Filling Valve
Unit Size:
Each
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. For Use With (Equipment) Product Type Includes unitSize
15533583 Dispensette S/S Organic - 25, 50, and 100 mL Filling Valve Filling Valve Each
15693977 Dispensette S or S Organic - 1, 2, 5 and 10 mL Filling Valve Filling Valve Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
This item is not returnable. View return policy
Product Code. 15533583 Supplier BRAND™ Supplier No. 6735
  • ONLINE EXCLUSIVE PRICE
    £21.85
    £19.91 / Pack of 1
    Save £1.94
    8% Off
View all promotions
In Stock
Add to basket
Add to basket
This item is not returnable. View return policy

Filling valves and tools available for the proper cleaning and maintenance of various BRAND™ bottletop dispensers.

  • Filling valves for the Dispensette™ III, Organic, TA and seripettor™ pro are provided with a sealing washer. The updated design of the Dispensette™ S series of bottletop dispensers has eliminated the need for a sealing washer.
  • Filling valve with olive-shaped nozzle is recommended for Dispensette™ III and Organic bottletop instruments that are frequently autoclaved.
  • seripettor™ valve set includes both the filling and discharge valves for the instrument.
  • Calibrating-mounting tool is used for calibrating analog-adjustable Dispensette™ models, as well as removing the valves for routine cleaning or replacement.
TRUSTED_SUSTAINABILITY

Specifications

Product Type Filling Valve
Autoclavable Autoclavable
Color Translucent/White
Material ETFE, Borosilicate Glass, Ceramic
For Use With (Equipment) Dispensette S/S Organic - 25, 50, and 100 mL
Includes Filling Valve
Sterility Non-sterile
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.