missing translation for 'onlineSavingsMsg'
Learn More

Hamilton Fill/Dispense Tubing, 11 to 20 Gauge

Product Code. 17811074
Change view
Click to view available options
Length (English):
Custom, between 3.93 and 196.8 in.
Unit Size:
Each
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Length (English) Unit Size
17811074 Custom, between 3.93 and 196.8 in. Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 17811074 Supplier Hamilton Supplier No. 10106177
Estimated Shipment: 31-12-2026
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Customizable tubing assembly for fill and dispense applications. Allows selection of 11 to 20 gauge, length, and tubing end type to suit laboratory needs.

  • Customizable Tubing Assembly (PN: 10106177) designed for precise liquid handling applications
  • Includes a precision-machined 0.25 in. - 28 (UNF) PEEK fitting for secure and reliable connections
  • Configurable with custom-length FEP or PTFE tubing to suit specific requirements
  • Equipped with strain relief spring(s) to enhance durability and reduce tubing stress
  • Fill tubing features a blunt end for easy insertion into liquid reservoirs
  • Dispense tubing includes a tapered tip to improve dispensing accuracy
  • Available in 12-gauge or 18-gauge options
  • Compatible with Microlab 700 Series Diluters and Dispensers

Specifications

Product Type Pump Tubing
Gauge 11 to 20
Length (English) Custom, between 3.93 and 196.8 in.
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.