missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ Fiberlite™ F14-6 x 250LE Rotor Adapters

Product Code. 11874511 Shop All Thermo Scientific Products
Change view
Click to view available options
Capacity:
15 mL Conical Tube (Set of 2)
5 mL Round-bottom Tube
50 mL Conical Tube (Set of 2)
50 mL Round-bottom Tube (Set of 2)
7 mL Round-bottom Tube
Unit Size:
Each
Pack of 2
5 product options available for selection
Product selection table with 5 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Capacity unitSize
11874511 5 mL Round-bottom Tube Each
12796947 7 mL Round-bottom Tube Each
11844511 50 mL Round-bottom Tube (Set of 2) Pack of 2
11898362 50 mL Conical Tube (Set of 2) Pack of 2
11808372 15 mL Conical Tube (Set of 2) Pack of 2
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 5 options available.
5 options
This item is not returnable. View return policy
Product Code. 11874511 Supplier Thermo Scientific™ Supplier No. 00388
Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Combine this rotor Adapter with the Fiberlite F14-6 x 250LE fixed-angle rotor.

Combine Thermo Scientific™ Fiberlite™ F14-6 x 250LE Rotor Adapters with the Fiberlite F14-6 x 250LE fixed-angle rotor.

Note:
  • Adapters 00369 and 00456 must be used together for 7mL round-bottom tubes

Ordering Information:

Fiberlite F14-6x250LE fixed-angle rotor body (75003662) is also available. Contact your sales representative for more information.

TRUSTED_SUSTAINABILITY

Specifications

Type Rotor Adapter
Capacity 5 mL Round-bottom Tube
Product Title
Selezionare un problema

Facendo clic su Invia, l'utente riconosce che potrebbe essere contattato da Fisher Scientific in merito al feedback fornito in questo modulo. Non condivideremo le vostre informazioni per altri scopi. Tutte le informazioni di contatto fornite saranno conservate in conformità con la nostra Politica sulla privacy. Informativa sulla privacy.