missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ Fiberlite™ F13-14 x 50cy Fixed Angle Rotor
GREENER_CHOICE

Separate up to fourteen 50 mL conical tubes at one time in a chemically-resistant and lighter option than aluminum with fixed angle rotors. They also offer safe alternatives in a repairable rotor with 15-year warranty to save on replacement costs.

Brand:  Thermo Scientific™ 75006526

 View more versions of this product

Product Code. 10131293

This item is not returnable. View return policy

Description

Description

Separations of up to fourteen 50mL conical tubes at one time in a chemically-resistant and lighter option than aluminum. Thermo Scientific Fiberlite Rotors also offer safe alternatives in a repairable rotor with 15 year warranty to save on replacement costs.

  • Capacity: 14 × 50mL

     

  • Maximum Speed/RCF: 10,000rpm/17,105 x g†

Fiberlite Rotors

These lightweight, carbon fiber rotors maximize performance with versatility, speed and a robust, corrosion-free design.

  • Enhanced productivity: Reduce run-times with higher G-forces with our lightweight carbon fiber rotors
  • Unequalled durability: Corrosion-and fatigue-resistant design ensures structural integrity
  • Secure investment: Backed by a 15-year warranty
  • Compatible with Thermo Scientific Nalgene™ bottles and tubes for complete centrifuge solutions

Ordering Information:

Tube adapters are sold separately. For O-ring refresher kit, order 021-149-027 or contact your Sales Representative for more information.

Compatible with:

Thermo Scientific Multifuge™ X3/X3R/X3F/X3FR, Sorvall™ Legend™ XT/XF/XTR Centrifuge Series.

Recommended for:

Pelleting prokaryotic and eukaryotic cells from cell cultures.

Note:

†Performance may vary by centrifuge model

TRUSTED_SUSTAINABILITY
Specifications

Specifications

Fiberlite F13-14 x 50cy Fixed Angle Rotor for Sorvall Legend T Plus/RT Plus
14 x 50 mL
9,000 rpm (10,000 with 230 V model)
1808
30 mm
34°
Energy efficient, less waste
Fixed Angle Rotor
13,855 x g (17,105 x g with 230 V)
8.3 cm
121 mm
Thermo Scientific Sorvall Legend T Plus/RT Plus Centrifuges
Yes
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
View accessory products
Special Offers

Special Offers