missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Thermo Scientific™ Fiberlite F10-6 x 100 LEX Fixed-Angle Rotor for 1.6 L and 4 L General Purpose X Pro and ST Plus Centrifuges

Description
With a 45 degree angle alternative, this rotor offers a more consolidated pellet for better separations than the 25 degree option. Chemically-resistant and our lightest LEX option, Thermo Scientific™ Fiberlite™ Rotors also offer safe alternatives in a repairable rotor with 15 year warranty to save on replacement costs.
Fiberlite Rotors:
Specifications:
Ordering Information:
Tube Adapters for F10-6x100 Rotor sold separately. O-ring Refresher Kit (021-069-031) is also available; contact your sales representative for information.
Compatible with:
Thermo Scientific Sorvall Legend X1, Sorvall Legend XT, Sorvall Legend XF, Sorvall ST 16, Sorvall ST 40, Multifuge X1, Multifuge X3, Megafuge 16, Megafuge 40, Thermo Scientific SL 16 and SL 40, and Thermo Scientific Nalgene bottles.
Recommended for:
Pelleting bacteria or yeast cells and for purifying nucleic acids and cells.
Note:
†Performance may vary by centrifuge model
- Reduced run-times with higher G-forces achieved with lightweight carbon fiber rotors
- Corrosion-and fatigue-resistant design that ensures structural integrity
- Backed by a 15-year warranty
Specifications:
- Capacity: 6 × 100mL
- Max. speed/RCF: 10,500rpm/15,038 x g†
Ordering Information:
Tube Adapters for F10-6x100 Rotor sold separately. O-ring Refresher Kit (021-069-031) is also available; contact your sales representative for information.
Compatible with:
Thermo Scientific Sorvall Legend X1, Sorvall Legend XT, Sorvall Legend XF, Sorvall ST 16, Sorvall ST 40, Multifuge X1, Multifuge X3, Megafuge 16, Megafuge 40, Thermo Scientific SL 16 and SL 40, and Thermo Scientific Nalgene bottles.
Recommended for:
Pelleting bacteria or yeast cells and for purifying nucleic acids and cells.
Note:
†Performance may vary by centrifuge model
Specifications
Specifications
| Description | Fiberlite F10-6 x 100 LEX Fixed Angle Rotor |
| Type | Fixed Angle Rotor |
| Capacity | 6 x 100 mL |
| Max. RCF | 15,038 x g |
| Max. Speed | 10,500 rpm |
| Radius (Metric) | 122 mm |
| K Factor | 3000 |
| Max. Tube Length | 105 mm |
| Max. Tube Diameter | 38 mm |
| For Use With (Equipment) | Thermo Scientific Sorvall Legend X1/XT/XF and ST 16/40 Series, Thermo Scientific Multifuge X1/X3 and Megafuge 16/40 Series, Thermo Scientific SL 16/40 Series |
| Show More |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?