missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ Fiberlite 500mL Bottle

Product Code. p-8401004
Click to view available options
Material:
Polycarbonate
Polypropylene
Unit Size:
Pack of 6

Product Code. 15870907

Brand: Thermo Scientific™ 0101493

Only null left
Add to basket
Add to basket

Thermo Scientific™ 500mL Fiberlite Bottles combine a Nalgene bottle body with newly designed Fiberlite Cap Closure. These bottles are available for Thermo Scientific™ Sorvall™ LYNX Superspeed

Thermo Scientific™ 500mL Fiberlite Bottles combine a Nalgene bottle body with newly designed Fiberlite Cap Closure. These bottles will be available for Thermo Scientific™ Sorvall™ LYNX Superspeed

Features


• PPCO or PC
• Increased cycle life compared to previous Thermo Scientific bottles - 100 cycle life (caps + bottles)
• Certifications USP Class VI - Non-Cytotoxic
• Max speeds match rotors
• Ergonomic speed handle design allows much easier bottle handling and removal

Certifications

Certifications USP Class VI - Non-Cytotoxic

TRUSTED_SUSTAINABILITY

Specifications

Capacity (Metric) 500 mL
Capacity (English) 16.9 oz.
Color Clear
Includes Gas chromatograph, split/splitless inlet, FID, auxiliary valve oven, 4-port valve, two 6-port valves, and columns
Material Polypropylene
Product Line Fiberlite
Volume (Metric) Brim 500 mL
Certifications/Compliance USP Class VI Non-Cytotoxic
Graduated No
Shape Round
Product Type Centrifuge Bottle
Closure Material Polypropylene
Closure Type Sealing Cap
Through the Closure Dispensing Yes
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.