missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ Fiberlite 500mL Bottle

Product Code. 15850134
Change view
Click to view available options
Material:
Polycarbonate
Polypropylene
Unit Size:
Pack of 6
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Material Unit Size
15850134 Polycarbonate Pack of 6
15870907 Polypropylene Pack of 6
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
This item is not returnable. View return policy
Product Code. 15850134 Supplier Thermo Scientific™ Supplier No. 0101494
In Stock
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Thermo Scientific™ 500mL Fiberlite Bottles combine a Nalgene bottle body with newly designed Fiberlite Cap Closure. These bottles are available for Thermo Scientific™ Sorvall™ LYNX Superspeed

Thermo Scientific™ 500mL Fiberlite Bottles combine a Nalgene bottle body with newly designed Fiberlite Cap Closure. These bottles will be available for Thermo Scientific™ Sorvall™ LYNX Superspeed

Features


• PPCO & PC
• Increased cycle life compared to previous Thermo Scientific bottles - 100 cycle life (caps + bottles)
• Certifications USP Class VI - Non-Cytotoxic
• Max speeds match rotors
• Ergonomic speed handle design allows much easier bottle handling and removal

Certifications

Certifications USP Class VI - Non-Cytotoxic

TRUSTED_SUSTAINABILITY

Specifications

Capacity (Metric) 500 mL
Color Clear
Material Polycarbonate
Product Line Fiberlite
Graduated No
Closure Material Polycarbonate
Closure Type Sealing Cap
Through the Closure Dispensing Yes
Capacity (English) 16.9 oz.
Shape Round
Certifications/Compliance USP Class VI Non-Cytotoxic
Product Type Centrifuge Bottle
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.