missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ Fiberlite 1000mL Bottles

Product Code. 15840134
Change view
Click to view available options
Material:
Polycarbonate
Polypropylene
Unit Size:
Pack of 2
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Material Unit Size
15840134 Polycarbonate Pack of 2
15861392 Polypropylene Pack of 2
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
This item is not returnable. View return policy
Product Code. 15840134 Supplier Thermo Scientific™ Supplier No. 0101492
Follow the Workflow - Explore the Savings
Use promo code 27967
View all promotions
In Stock
Añadir a la cesta
Añadir a la cesta

missing translation for 'validMainframeMsg'

Este artículo no se puede devolver. Vea la política de devoluciones

Thermo Scientific™ 1000 mL Fiberlite Bottles combine a Nalgene bottle body with newly designed Fiberlite Cap Closure. These bottles are available for Thermo Scientific™ Sorvall™ LYNX Superspeed and Bios A Large-capacity centrifuges

Thermo Scientific™ 1000mL Fiberlite Bottles combine a Nalgene bottle body with newly designed Fiberlite Cap Closure. These bottles are available for Thermo Scientific™ Sorvall™ LYNX Superspeed and Bios A Large-capacity centrifuges

Features

• PPCO & PC
• Increased cycle life compared to previous Thermo Scientific bottles - 100 cycle life (caps + bottles)
• Certifications USP Class VI - Non-Cytotoxic
• Max speeds match rotors
• Ergonomic speed handle design allows much easier bottle handling and removal

Certifications

Certifications USP Class VI - Non-Cytotoxic

TRUSTED_SUSTAINABILITY

Especificaciones

Capacity 1000 mL
Capacity (Metric) 1000 mL
Color Clear
Material Polycarbonate
No. per Pack Pack of 2
Product Line Fiberlite
Graduated No
Closure Material Polycarbonate
Closure Type Sealing Cap
Through the Closure Dispensing Yes
Capacity (English) 33.81 oz.
Shape Round
Certifications/Compliance USP Class VI Non-Cytotoxic
Product Type Centrifuge Bottle
Mostrar más Mostrar menos
Título del producto
Seleccione un problema

Al hacer clic en Enviar, acepta que Fisher Scientific se ponga en contacto con usted en relación con los comentarios que ha proporcionado en este formulario. No compartiremos su información para ningún otro fin. Toda la información de contacto proporcionada se mantendrá de acuerdo con nuestra Política de Privacidad. Política de privacidad.