missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Sperian™ Honeywell™ FFP1 OV Respirator Half Mask
Description
- Heat-moulded shells - shape maintained even in moist and heavy loading environments
- Designed to deal with a nuisance-level of organic vapours and superior odour removal capabilities
- Ultra-soft hypoallergenic Willtech™ flange seal with absorption properties and a tight sealing film
- Preformed and colored nose bridge to save time to perfectly adjust the mask and identify its protection level
- Large internal volume to easily communicate and breathe
- Twin elastic straps, ultra flexible and resistant, stapled outside of the filtering area to avoid risk of leakage
- No latex, no silicone, no PVC
Specifications
Specifications
| Disposable | Single-use |
| Product Type | Filtering Half Mask for Single Use |
| For Use With (Application) | Textile, Abattoirs, Metallurgy, Construction, Iron and Steel Industries, Hospitals |
| Latex Free | Yes |
| Material (Faceshield) | PES knit, PU foam, PU film |
| Model | FFP1D OV |
| Nose Piece Material | Polypropylene-wrapped Galvanized wire |
| Quantity | 20/Pk. |
| With Faceseal | Yes |
| Weight (Metric) | 13 g |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?