missing translation for 'onlineSavingsMsg'
Learn More

Krackeler Scientific Ferrules: Graphite

Product Code. 10204753
Encompass_Preferred
Change view
Click to view available options
For Use With (Equipment):
Agilent 5890 Series GC, Fits Column I.D. 0.032 cm
Diameter (English) Inside:
0.019 in.
Unit Size:
Pack of 10
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. For Use With (Equipment) Diameter (English) Inside unitSize
10204753 Agilent 5890 Series GC, Fits Column I.D. 0.032 cm 0.019 in. Pack of 10
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 10204753 Supplier Krackeler Scientific Supplier No. 50808853
Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Specifications

Type Ferrule
Diameter (English) Inside 0.019 in.
For Use With (Equipment) Agilent 5890 Series GC, Fits Column I.D. 0.032 cm
Material Graphite
Diameter (Metric) Inside 0.05 cm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.