missing translation for 'onlineSavingsMsg'
Learn More

Ferrocene, high purity, 99+%

Product Code. 15433277
Change view
Click to view available options
Quantity:
50 g
250 g
Unit Size:
250g
50g
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Quantity Unit Size
15433277 250 g 250g
15423277 50 g 50g
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
This item is not returnable. View return policy
Product Code. 15433277 Supplier Thermo Scientific Alfa Aesar Supplier No. B25007.30
 Restricted Item
In Stock
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

This Thermo Scientific Chemicals brand product was originally part of the Alfa Aesar product portfolio. Some documentation and label information may refer to the legacy brand. The original Alfa Aesar product / item code or SKU reference has not changed as a part of the brand transition to Thermo Scientific Chemicals.

TRUSTED_SUSTAINABILITY

Specifications

Melting Point 173°C to 174°C
Boiling Point 249°C
Quantity 250 g
Percent Purity 99.5%
Physical Form Solid
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.