missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Masterflex™ FEP Tubing
Description
- Applications: Demanding lab, chemical, electrical, mechanical, pharmaceutical, and automotive applications.
- Excellent for the transfer of extreme temperature or highly corrosive materials.
- Good for high-purity work.
- Chemically inert.
- Nontoxic.
- Heat-resistant.
- Low coefficient of friction.
- Doesn't deteriorate with age.
- Tough, but bends even at low temperatures.
Specifications
Specifications
| Certifications/Compliance | European Pharmacopoeia;Non-DEHP;NSF-51;ADCF;FDA;Non-Phthalate;USP;3A;NSF-61 |
| Autoclavable | Autoclavable |
| Diameter (Metric) Inner | 0.8 mm |
| Material | FEP |
| Diameter (Metric) Outer | 1.6 mm |
| Overall Length (Metric) | 7.6 m |
| Thickness (Metric) | 0.4 mm |
| Min. Operating Temperature (Metric) | -270°C |
| Sterilization Method | Autoclave, ETO, or dry heat |
| Color | Translucent |
| Show More |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?