missing translation for 'onlineSavingsMsg'
Learn More

Masterflex™ FEP Tubing

Product Code. 15367065
Change view
Click to view available options
Diameter (Metric) Inner:
0.8 mm
1.6 mm
3.2 mm
8.0 mm
Thickness (Metric):
0.4 mm
0.8 mm
Unit Size:
7.5m
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Diameter (Metric) Inner Thickness (Metric) unitSize
15367065 1.6 mm 0.8 mm 7.5m
15418712 0.8 mm 0.4 mm 7.5m
15399765 3.2 mm 0.8 mm 7.5m
15672397 8.0 mm 0.8 mm 7.5m
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
This item is not returnable. View return policy
Product Code. 15367065 Brand Masterflex™ Brand No. 0640662
Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Excellent tubing for the transfer of extreme temperature or highly corrosive materials.

  • Applications: Demanding lab, chemical, electrical, mechanical, pharmaceutical, and automotive applications.
  • Excellent for the transfer of extreme temperature or highly corrosive materials.
  • Good for high-purity work.
  • Chemically inert.
  • Nontoxic.
  • Heat-resistant.
  • Low coefficient of friction.
  • Doesn't deteriorate with age.
  • Tough, but bends even at low temperatures.

Specifications

Certifications/Compliance European Pharmacopoeia;Non-DEHP;NSF-51;ADCF;FDA;Non-Phthalate;USP;3A;NSF-61
Autoclavable Autoclavable
Diameter (Metric) Inner 1.6 mm
Material FEP
Diameter (Metric) Outer 3.2 mm
Overall Length (Metric) 7.6 m
Thickness (Metric) 0.8 mm
Min. Operating Temperature (Metric) -270°C
Sterilization Method Autoclave, ETO, or dry heat
Color Translucent
Maximum Pressure 444 psi
Max. Operating Temperature (Metric) 204°C
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.