missing translation for 'onlineSavingsMsg'
Learn More

Bohlender™ FEP Tubing

Product Code. 10732162
Change view
Click to view available options
Diameter (Metric) Inner:
6.35 mm
8.0 mm
Thickness (Metric):
1.00 mm
1.59 mm
Unit Size:
1m
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Diameter (Metric) Inner Thickness (Metric) unitSize
10732162 6.35 mm 1.59 mm 1m
10461381 8.0 mm 1.00 mm 1m
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
This item is not returnable. View return policy
Product Code. 10732162 Supplier Bohlender™ Supplier No. S181540
Add to basket
Add to basket
This item is not returnable. View return policy

A perfect tubing solution for aggressive and pure liquids and gases.

  • Providing temperature resistance from −200° to +205°C
  • Universal chemical resistance
  • FDA conformity
  • Transparent in appearance
  • Gastight
  • Non-porous
  • Free from extractable agents
  • Physiologically safe
  • Non-adhesive surface
  • Very good sliding and dielectric characteristics
  • Flame retardant according to UL94V0
  • Oxygen value more than 95
  • Resistant to irradiation and weather
  • Can be sterilized in autoclaves

Specifications

Certifications/Compliance FDA conformity
Autoclavable Autoclavable
Diameter (Metric) Inner 6.35 mm
Material FEP
Thickness (Metric) 1.59 mm
For Use With (Application) Aggressive liquids and gases
Min. Operating Temperature (Metric) -200°C
Resistance Properties Universal chemical resistance
Sterilization Method Autoclave
Color Transparent
Flexibility 58 mm bend radius
Maximum Pressure Burst pressure 56 bar
Max. Operating Temperature (Metric) 205°C
Product Type Tubing
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.