missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Masterflex™ FEP Tubing
Excellent for the transfer of extreme temperature or highly corrosive materials
Brand: Masterflex™ 06406-72
Code : X3
Additional Details : Weight : 0.50000kg
Description
- FEP Tubing
- Ideal for demanding lab, chemical, electrical, mechanical, pharmaceutical and automotive applications
- Also good for high-purity work
- Chemically inert, nontoxic, heat resistant, with a low coefficient of friction
- Doesn’t deteriorate with age
- Tough, but bends even at -454°F (-270°C)
- Translucent
- Certifications: Resin is FDA-compliant (21 CFR 177.1550)
- Manufactured in ISO 9001-2008 approved facility
- Temperature range: -454 to +400°F (-270 to +205°C)
- Sterilize by autoclave, ethylene oxide or use dry heat.
Specifications
FEP Tubing | |
1/4 in. | |
FEP | |
7.9 mm | |
7.6 m | |
0.8 mm | |
-454°F | |
Autoclave or Ethylene Oxide | |
150 psi | |
204°C |
Autoclavable | |
6.4 mm | |
5/16 in. | |
25 ft. | |
1/32 in. | |
Transfer of extreme temperature or highly corrosive materials | |
-270°C | |
Translucent | |
400°F |