missing translation for 'onlineSavingsMsg'
Learn More

Cole-Parmer FEP Tubing

Product Code. 30053799 Shop All Cole-Parmer Products
Change view
Click to view available options
Diameter (English) Inner:
1/16 in.
1/2 in.
1/8 in.
3/16 in.
3/32 in.
5/32 in.
7/16 in.
Diameter (English) Outer:
1/2 in.
1/4 in.
1/8 in.
3/16 in.
5/32 in.
9/16 in.
Unit Size:
15m
8 product options available for selection
Product selection table with 8 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Diameter (English) Inner Diameter (English) Outer unitSize
30053799 1/16 in. 1/8 in. 15m
30054234 1/8 in. 3/16 in. 15m
30053693 3/16 in. 1/4 in. 15m
30053278 1/2 in. 9/16 in. 15m
30053864 5/32 in. 1/4 in. 15m
30053437 1/8 in. 1/4 in. 15m
30053452 7/16 in. 1/2 in. 15m
30053042 3/32 in. 5/32 in. 15m
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 8 options available.
8 options
This item is not returnable. View return policy
Product Code. 30053799 Supplier Cole-Parmer Supplier No. 5011915
Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Chemically inert, thermal-resistant rigid tubing with optical clarity

Made of 100% virgin-grade fluorinated ethylene propylene (FEP). Excellent chemical and thermal resistance. Great optical clarity—easily view your sample in use. Sterilize by autoclave, EtO, and chemical sterilants. Complies with FDA 21 CFR 177.1550, USP Class VI, NSF 51, NSF 61, NSF 372, and ASTM D2116. Ideal for general-purpose, laboratory, and single-use applications. Free technical application support available to assist with tubing selection

Specifications

Certifications/Compliance ADCF;FDA;NSF-51;NSF-61;RoHS;USP
Diameter (English) Inner 1/16 in.
Diameter (English) Outer 1/8 in.

Warning: This product is not approved or intended for, and should not be used for, medical, clinical, surgical or other patient-oriented applications.

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.