missing translation for 'onlineSavingsMsg'
Learn More

Saint Gobain Life Sciences Tygon™ S3™ E-3603 Laboratory Tubing

Product Code. 11767335
Change view
Click to view available options
Diameter (English) Inner:
0.31 in.
Unit Size:
15m
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Diameter (English) Inner unitSize
11767335 0.31 in. 15m
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 11767335 Supplier Saint Gobain Life Sciences Supplier No. ACF00025C
Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Tygon™ S3™ E-3603 Laboratory Tubing has high tolerances and lot-to-lot consistency, which yield reproducible results in your laboratory. It is non-toxic and non-contaminating and is less permeable than rubber tubing. The glassy-smooth inner bore helps prevent buildup.

Tygon™ E-3603 tubing from Saint-Gobain is crystal clear and flexible, handling virtually all organic chemicals found in the modern laboratory. It is non-oxidizing and non-contaminating, making it an ideal choice for a variety of applications. Tygon™ E-3603 has high tolerances and lot-to-lot consistency, which will yield reproducible results in your laboratory. It is non-toxic and non-contaminating, and less permeable than rubber tubing. The glassy-smooth inner bore helps prevent buildup to facilitate cleaning.
  • Lot-to-lot consistency for reproducible results
  • Non-toxic and non-contaminating
  • Smooth, polished inner wall
  • Slips easily over fittings and grips securely for simple lab set-ups
  • Contains no BPA or phthalates
  • Standard sizes available to hold full vacuum at room temperature
TRUSTED_SUSTAINABILITY

Specifications

Certifications/Compliance USP Class VI, FDA
Autoclavable Autoclavable
Diameter (English) Inner 0.31 in.
Diameter (Metric) Inner 8 mm
Material Non-DEHP Plastic
Diameter (English) Outer 0.6 in.
Diameter (Metric) Outer 16 mm
Overall Length (English) 49.2 ft.
Overall Length (Metric) 15 m
Thickness (English) 0.16 in.
Thickness (Metric) 4 mm
For Use With (Application) General laboratory, Biopharmaceutical, Food and beverage, Peristaltic and vacuum pumps, Analytical instruments.
Packaging Quantity 1 Ea.
Sterility Sterile
Color Translucent
Maximum Pressure 2.5 bar
Max. Operating Temperature (English) 73.4°F
Max. Operating Temperature (Metric) 23°C
Product Type Tubing
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.