missing translation for 'onlineSavingsMsg'
Learn More

Masterflex™ FEP Tubing, 250 ft. spool

Product Code. 15467533 Shop All Masterflex Products
Change view
Click to view available options
Diameter (Metric) Inner:
1.6 mm
Unit Size:
Each
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Diameter (Metric) Inner Unit Size
15467533 1.6 mm Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 15467533 Supplier Masterflex™ Supplier No. 9523000
  • ONLINE EXCLUSIVE PRICE
    £399.00
    £371.00 / Pack of 1
    Save £28.00
    7% Off
Estimated Shipment: 01-04-2027
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Ideal for Transfer of abrasive fluids and pharmaceutical processes

  • Reduce unpacking time, save money on shipping and ensure that you always have enough tubing on hand with bulk tubing.
  • Spools are available in LDPE, FEP, PTFE, and PFA.
  • Spools are available with up to 1000 feet of tubing.
  • Good chemical resistance.
  • Transparent, temperature-resistant, low cost tubing.
  • Low coefficient of friction.
  • Semi-flexible.
  • FDA compliant (21 CFR 177.1550); Meets USP Class VI.
  • Sterilize by autoclave, ethylene oxide, or dry heat.

Specifications

Certifications/Compliance Non-Phthalate;NSF-61;ADCF;Non-DEHP;3A;FDA;USP;European Pharmacopoeia;NSF-51
Autoclavable Autoclavable
Diameter (Metric) Inner 1.6 mm
Material FEP
Diameter (Metric) Outer 3.2 mm
Overall Length (English) 250 ft.
Overall Length (Metric) 76.2 m
Thickness (Metric) 0.8 mm
Min. Operating Temperature (Metric) -454°F
Sterilization Method Autoclave or Ethylene Oxide
Color Transparent
Max. Operating Temperature (English) 400°F
Max. Operating Temperature (Metric) 204°C
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.