missing translation for 'onlineSavingsMsg'
Learn More

Bohlender™ BOLA™ FEP Tubing

Product Code. 15213189
Change view
Click to view available options
Diameter (Metric) Inner:
0.8 mm
3.96 mm
4 mm
5.6 mm
10 mm
Diameter (Metric) Outer:
1.6 mm
6 mm
6.35 mm
8 mm
12 mm
Maximum Pressure:
112 bar
22 bar
48 bar
56 bar
67 bar
Thickness (Metric):
0.4 mm
1 mm
1.00 mm
1.2 mm
Unit Size:
1m
5m
5 product options available for selection
Product selection table with 5 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Diameter (Metric) Inner Diameter (Metric) Outer Maximum Pressure Thickness (Metric) Unit Size
15213189 0.8 mm 1.6 mm 112 bar 0.4 mm 5m
10687331 4 mm 6 mm 56 bar 1 mm 1m
10527702 10 mm 12 mm 22 bar 1.00 mm 1m
10751582 3.96 mm 6.35 mm 67 bar 1.2 mm 1m
10218790 5.6 mm 8 mm 48 bar 1.2 mm 1m
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 5 options available.
5 options
This item is not returnable. View return policy
Product Code. 15213189 Supplier Bohlender™ Supplier No. S181504
Estimated Shipment: 16-11-2026
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Perfect for aggressive and pure liquids or gases. FEP tubing features almost universal chemical resistance, and is free from extractable agents.

  • Transparent, gastight tubing
  • Non-porous
  • Almost universal chemical resistance
  • Free from extractable agents
  • Physiologically safe
  • Non-adhesive surface
  • Very good sliding characteristics
  • Very good dielectric characteristics
  • Flame retardant according to UL94V0
  • Oxygen value more than 95
  • Resistant to irradiation and weather
  • Can be sterilized in autoclaves
  • Mechanical strength even at high temperatures

Specifications

Certifications/Compliance FDA, USP Class VI
Autoclavable Autoclavable
Diameter (Metric) Inner 0.8 mm
Material FEP
Diameter (Metric) Outer 1.6 mm
Thickness (Metric) 0.4 mm
For Use With (Application) Perfect tubing for aggressive and pure liquids or gases
Min. Operating Temperature (Metric) -270°C
Packaging Quantity 1 Pack
Color Transparent
Maximum Pressure 112 bar
Max. Operating Temperature (Metric) 260°C
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.