missing translation for 'onlineSavingsMsg'
Learn More

Versilon FEP High-Purity Tubing

Product Code. 30054318 Shop All Cole-Parmer Products
Change view
Click to view available options
Diameter (English) Inner:
1 in.
1/16 in.
1/2 in.
1/4 in.
1/8 in.
3/16 in.
3/32 in.
3/4 in.
3/8 in.
5/16 in.
5/32 in.
5/8 in.
7/16 in.
7/8 in.
Diameter (English) Outer:
1 in.
1-1/8 in.
1/2 in.
1/4 in.
1/8 in.
3/16 in.
3/4 in.
3/8 in.
5/16 in.
5/32 in.
5/8 in.
7/16 in.
7/8 in.
9/16 in.
Unit Size:
15m
20 product options available for selection
Product selection table with 20 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Diameter (English) Inner Diameter (English) Outer Unit Size
30054318 3/8 in. 7/16 in. 15m
30053362 1/8 in. 1/4 in. 15m
30053858 7/16 in. 1/2 in. 15m
30054174 1/4 in. 3/8 in. 15m
30053729 5/16 in. 3/8 in. 15m
30053874 3/8 in. 1/2 in. 15m
30053323 3/32 in. 5/32 in. 15m
30053601 3/4 in. 7/8 in. 15m
30053507 3/16 in. 1/4 in. 15m
30053376 1/2 in. 9/16 in. 15m
30053514 3/16 in. 5/16 in. 15m
30053332 1/16 in. 3/16 in. 15m
30052949 1/8 in. 3/16 in. 15m
30053442 7/8 in. 1 in. 15m
30053966 1/4 in. 5/16 in. 15m
30053827 5/8 in. 3/4 in. 15m
30052948 1/2 in. 5/8 in. 15m
30053849 1/16 in. 1/8 in. 15m
30053188 1 in. 1-1/8 in. 15m
30054124 5/32 in. 1/4 in. 15m
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 20 options available.
20 options
This item is not returnable. View return policy
Product Code. 30054318 Supplier Versilon Supplier No. TSFE14043703150
  • ONLINE EXCLUSIVE PRICE
    £264.00
    £231.55 / 15m
    Save £32.45
    12% Off
Estimated Shipment: 11-12-2026
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

High-performance tubing exhibits excellent physical and chemical resistance

Ideal for general-purpose, laboratory, and single-use applications. Free technical application support available to assist with tubing selection. Made from chemically inert thermoplastic. Transparent and flexible—ideal for chemical transfer applications. Withstands temperatures up to 206°C (402°F). Noncorroding, nonoxidizing, and UV resistant

Specifications

Certifications/Compliance ADCF
Diameter (English) Inner 3/8 in.
Material FEP
Diameter (English) Outer 7/16 in.
Overall Length (Metric) 50 ft.
Color Transparent

Warning: This product is not approved or intended for, and should not be used for, medical, clinical, surgical or other patient-oriented applications.

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.