missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Buerkle™ Rapid Couplings, NW 6.4 mm, Female Connections, with Hose Nozzles
Shop All Bürkle Products
Click to view available options
For Use With:
8 mm Hose
9.5 mm Hose
Unit Size:
Each
Description
- Fast and safe connection for liquids, gases, compressed air and vacuum.
- Ideal for connecting and separating hoses, machines, apparatus, and containers.
- Top quality, with tested reliability, small space requirement, maximum possible flow, easy operation (single handed operation) and an elegant design
Specifications
Specifications
| Description | With Valve |
| Material | POM |
| Overall Length (Metric) | 50 mm |
| For Use With | 8 mm Hose |
| Min. Operating Temperature (Metric) | -40°C |
| Tubing Size | 8 mm |
| Weight (Metric) | 0.009 kg |
| Includes | Valve |
| Color | White |
| Max. Operating Temperature (Metric) | 80°C |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction