missing translation for 'onlineSavingsMsg'
Learn More

Buerkle™ Rapid Couplings, NW 6.4 mm, Female Connections, with Hose Nozzles

Product Code. 15857932 Shop All Bürkle Products
Click to view available options
For Use With:
8 mm Hose
9.5 mm Hose
Unit Size:
Each
This item is not returnable. View return policy

Product Code. 15857932

Brand: Buerkle™ 87611150

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Fast and safe connection for liquids, gases, compressed air and vacuum. Rapid couplings are the ideal when connecting and separating hoses, machines, apparatus, containers, etc.

  • Fast and safe connection for liquids, gases, compressed air and vacuum.
  • Ideal for connecting and separating hoses, machines, apparatus, and containers.
  • Top quality, with tested reliability, small space requirement, maximum possible flow, easy operation (single handed operation) and an elegant design
TRUSTED_SUSTAINABILITY

Specifications

Description With Valve
Material POM
Overall Length (Metric) 50 mm
For Use With 8 mm Hose
Min. Operating Temperature (Metric) -40°C
Tubing Size 8 mm
Weight (Metric) 0.009 kg
Includes Valve
Color White
Max. Operating Temperature (Metric) 80°C
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.